Description
Specifications
| Brand Name | Deca | Item Name | Thermo Couple Wire |
| Type | Armored, Type JX | Number of Conductors | 1 Pair |
| Conductor Size | 16 AWG |
Packages
| 1 - UNIT - 1 | 300 - UNIT - 300 |
| Brand Name | Deca | Item Name | Thermo Couple Wire |
| Type | Armored, Type JX | Number of Conductors | 1 Pair |
| Conductor Size | 16 AWG |
| 1 - UNIT - 1 | 300 - UNIT - 300 |