cab18/8traa300v

DECA CABLES INST 18/8TR AIA 300V INST CABLE 18/8TR ALUMARM 300V

In Stock
Price $28.9965 / M
mt
() cuts
length
Manufacturer:DECA CABLES
Manufacturer #:INST 18/8TR AIA 300V

Description

Armoured Instrumentation Cable. Individual and overall shielded armoured instrumentation cable used to convey analogue or digital signals. Used when there is a possibility of crosstalk between pairs/triads. Interlocked armour replaces the use of conduit for mechanical protection. Cable can be directly buried, installed in raceways, including cable tray in wet or dry environments. Cable is suitable for use outdoors in exposed industrial applications.

Specifications

Brand Name Deca Item Name Instrument Cable
Type Class B, Aluminum Interlocked Armor Conductor Size 16 AWG
Conductor Material Bare/Tinned Copper Stranded/Solid Stranded
Number of Strands 7 Voltage Rating 300 V
Jacket Color Gray Insulation Material Polyester

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok