Abbotsford
cab16/6traa300v

SONECABLE INST 16/6TR AIA 300V INST CABLE 16/6TR ALUMARM 300V

Price $14.6698 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:INST 16/6TR AIA 300V

Description

Instrumentation cable with 7 strand concentric, class B bare or tinned copper wire. Two or three conductors are twisted together to form a pair or triad. The individually shielded pairs and triads have a finished lay of 51 mm. Unshielded pairs and triads have staggered lays to prevent electromagnetic interference and cross talk. When specified, pairs and triads are shielded with 100% coverage aluminium/polyester tape and a seven strand tinned copper drain wire is used. The shielding tape is designed to provide total shield isolation from all other shields.

Specifications

Brand Name Deca Item Name Instrumentation Cable
Type Armoured Number of Conductors 6 Triad
Conductor Size 16 AWG Conductor Material Tinned Copper
Number of Strands 7 Voltage Rating 300 V
Shield Type Aluminum

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok