Abbotsford
cab18/1praa300v

ELECTRO CABLES INST 18/1PR AIA 300V 300V 18AWG/1 Pair PTI Cables Aluminum Armored Instrument Cable, Gray

Price $4.4810 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:91-1841

Specifications

Brand Name Deca Item Name Instrumentation Cable
Type Aluminum Interlocked Armour Conductor Size 18 AWG
Conductor Material Copper Stranded/Solid Stranded
Number of Strands 7 Voltage Rating 300 V
Jacket Color Gray Insulation Material PVC
Insulation Thickness 0.025 in Jacket Material PVC
Standards CSA C22.2 No. 239 and CSA C22.2 No. 174, CSA C22.2 NO. 38, CSA FT4

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok