ELECTRO CABLES INST 18/4TR AIA 300V 300V 18/4TR Deca Aluminum Armored Instrument Cable, Grey
Specifications
Brand Name | Approved Vendor | Item Name | Instrumentation Cable |
Number of Conductors | 4 Triad | Conductor Size | 18 AWG |
Conductor Material | Tinned Copper | Stranded/Solid | Stranded |
Number of Strands | 7 | Voltage Rating | 300 V |
Jacket Color | Gray | Jacket Material | Aluminum |
Packages
1 - UNIT - 1 | 300 - UNIT - 300 |