cab20/2praa300v

DECA CABLES INST 20/2PR AIA 300V INST CABLE 20/2PR ALUM

Availablefor Backorder
Price $3.4626 / M
mt
() cuts
length
Manufacturer:DECA CABLES
Manufacturer #:INST 20/2PR AIA 300V

Description

Instrumentation cable with 7 strand concentric, class B bare or tinned copper wire. Two or three conductors are twisted together to form a pair or triad. The individually shielded pairs and triads have a finished lay of 51 mm. Unshielded pairs and triads have staggered lays to prevent electromagnetic interference and cross talk. When specified, pairs and triads are shielded with 100% coverage aluminium/polyester tape and a seven strand tinned copper drain wire is used. The shielding tape is designed to provide total shield isolation from all other shields.

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok