Abbotsford
idi52077

IDEAL INDUSTRIES 52077 Combo Cable Ties (100/Bag)

Price $13.44 / PKG
Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:52077

Description

CABLE TIE 100/BG 14NAT

Specifications

Brand Name Ideal Item Name Cable Tie
Type Combo Length 14 in
Width 4 in Color Natural
Packaging Quantity 100/Bag

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok