Description
Catamount® Cable ties features state-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives. Catamount® has attained Mil-Spec I-45208 quality ratings from a number of equipment manufacturers.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Identification Tag |
| Length | 7.656 in | Width | 0.178 in |
| Thickness | 0.05 in | Bundle Diameter | 0.0625 - 1.75 in |
| Locking Type | Plastic Pawl | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide 6.6 | Color | Natural |
| Temperature Rating | -40 to 185 °F | Packaging Quantity | 100/Pack |
| Standards | Military Specification I-45208, UL E49405 | UPC | 728494916408 |
Packages
| 1 - UNIT - 1 |