
6"x0.38" Ty-Rap® SSR Nylon Coated Reusable Stainless Steel Cable Ties, Black
Description
TY-RAP® reusable cable tie made of high-strength, corrosion-resistant 200/300 series stainless steel. Coated with a non-toxic, halogen-free, low-smoke Nylon 11, protecting cables from damage or interference due to direct contact with the stainless steel. Nylon 11 is also chemical and weather-resistant, UV-protective, extremely flexible at low temperature, user-friendly on installer’s hands and easy on bundles. Unique buckle design for quick, easy application and re-use.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Reusable, Halogen Free |
Length | 6 in | Width | 9.53 mm |
Thickness | 0.38 mm | Bundle Diameter | Max 1.5 in ; Max 40 mm |
Locking Type | Ball-Lock | Tensile Strength | 444.822 N |
Material | Plastic Coated 316 Stainless Steel | Color | Black |
Mounting | Plug-in Anchor/Plug-in Cam | Temperature Rating | -20 to 122 °F |
Packaging Quantity | 100/Pack | Standards | UL E49405, UV-Stable acc. ASTM D6779 |
UPC | 786210915142 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |