Description
TY-RAPĀ® self-locking identification tie are available in both single and multiple configurations. They may be marked with the special Thomas Betts black or red marking pen which produces a permanent legend, or they can be heat stamped. Because the ties serve the dual purpose of tying and identifying, you will achieve extra economies. They can be applied with the standard TY-RAPĀ® tying tools used for regular ties. 1 inch wide, 0.313 inch height marking pad.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Identification, Solvable Fastener |
| Length | 8.3 in | Width | 2.3114 mm |
| Thickness | 1 in | Bundle Diameter | 50.8 mm |
| Locking Type | Stainless Steel Barb, Slot Grid | Tensile Strength | 80 N |
| Material | Nylon/Polyamide | Color | Natural |
| Temperature Rating | -40 To 185 °F | Packaging Quantity | 1000/Pack |
| Standards | UL E49405 | UPC | 786210879062 |
Packages
| 100 - UNIT = (100) | 500 - UNIT = 500 |