
ABB 14x.3 inch 200lbs Thomas&Betts TY-RAP Stainless Steel Cable Tie, Gray
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Self-Locking |
Length | 373 mm | Width | 7.9 mm |
Thickness | 0.2794 mm | Bundle Diameter | 101 mm |
Locking Type | Multi-Lok, Slot Grid | Tensile Strength | 450 lb |
Material | V4A 316 Stainless Steel | Color | Gray |
Temperature Rating | -40 to 85 °C | Standards | UL E49405, UL Listed, CSA Certified |
Application | For Providing Solutions to Group and Form Cabling Snake and for Extreme Environments | UPC | 786210805054 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 | 3150 - UNIT = 31500 |