tabamtc4

ABB AMTC4 14-4 AWG 2 Ports 600V Thomas&Betts Blackburn/Elastimold AMTC4 Muti Tap Connector, Black

In Stock
Price $53.8470 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:AMTC4

Description

BLACKBURN® AMT splice offset with PVC insulation, eliminates failures and reduces outage costs. UV resistant material. Compact design provides space efficiencies. Dual-Rated for copper and aluminium conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Multi-Tap Connector Type 1-Level
Voltage Rating 600 V Number of Ports 2
Conductor Size 14-4 AWG Material Aluminum, Thermoplastic Insulation
Color/Finish Black Connection Type Screw
Mounting Direct Temperature Rating 90 °C
Standards UL File Number E9809, CSA 6591 Certified UPC 783786259175

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok