Description
Mechanical Grounding Connector, Cable to Flat, 2-1/0 AWG (Str) / 2-2/0 AWG (Sol), Stud: 1/2"
Specifications
| Brand Name | Burndy | Sub Brand | Servit Post™ |
| Item Name | Mechanical Grounding Connector | Type | Cable to Flat |
| Conductor Size | 2 AWG Stranded, 2/0 AWG Solid | Stud Size | 1/2-13 x 9/16 in |
| Hex Nut Size | 15/16 in W | Material | Bronze Alloy |
| Finish | Unplated | Size | 3/4 in |
| Series/Model | KC | Standards | UL 467 Listed |
| Application | For Connecting Cable to Flat, Direct Burial Application | UPC | 781810255650 |
Packages
| 1 - UNIT - 1 | 25 - UNIT - 25 |