Description
Mechanical Grounding Connector, Cable to Flat, 1-4/0 AWG, 5/8" Stud, 1-3/4" Height, B=1-1/4"
Specifications
| Brand Name | Burndy | Sub Brand | Servit Post™ |
| Item Name | Mechanical Grounding Connector | Type | Cable to Flat |
| Conductor Size | 1 AWG Stranded, 4/0 AWG Solid | Stud Size | 5/8-11 x 1-1/4 in |
| Hex Nut Size | 1-1/2 in W | Material | Bronze Alloy |
| Finish | Unplated | Series/Model | KC |
| Standards | UL 467 Listed | Application | For Connecting Cable to Flat, Direct Burial Application |
| UPC | 781810256404 |
Packages
| 1 - UNIT - 1 | 25 - UNIT - 25 |