Copper Split Bolt, Cu: 300-1000 kcmil (Run & Tap)

BURNDY KS44 300-1000kcmil (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt
Description
Specifications
Brand Name | Burndy | Sub Brand | Servit® |
Item Name | Service Post Connector | Type | KS |
Conductor Size | 300 - 1000 kcmil | Material | Copper |
Finish | Unplated | Size | 3.73 in L x 2.19 in W |
Series/Model | KS | Standards | UL 486A, UL 486B Listed |
Application | For Direct Burial Cables | UPC | 781810015001 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 12 - UNIT - 12 |