Description
Copper Split Bolt, Cu: 1/0 AWG (Str)-350 kcmil (Run & Tap).
Specifications
| Brand Name | Burndy | Sub Brand | Servit® |
| Item Name | Split Bolt Connector | Type | KS |
| Conductor Size | 350 kcmil - 8 AWG (Main/Primary), 350 kcmil - 12 AWG (Tap/Secondary) | Material | High Conductivity Copper Alloy |
| Finish | Copper Plated | Standards | UL Listed, CSA Certified, RoHS Compliant |
| Application | Direct Burial Cables | UPC | 781810014257 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 |