Description
Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 2.88 IN L.
Specifications
| Brand Name | Burndy | Sub Brand | Universal Servit® |
| Item Name | Service Post Connector | Type | Universal |
| Conductor Size | 3/0 AWG - 350 kcmil | Material | High Conductivity Copper Alloy |
| Finish | Tin-Plated | Size | 2.88 in L x 1.36 in W |
| Series/Model | KSU | Standards | CSA Certified, UL 486A Listed, RoHS Compliant |
| Application | For All Combinations Of Copper, Aluminum, ACSR, AAAC, 5005 and Steel | UPC | 781810037003 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |