Description
Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:325 in -lb,wrench size:3/4 cross flats.
Specifications
| Brand Name | Burndy | Sub Brand | OKLIP™ |
| Item Name | Connector | Type | Compact, KVSU, Universal |
| Conductor Size | 250-350 kcmil (Main/Primary), 6 AWG - 350 kcmil (Tap/Secondary) | Stud Size | 1/2 in |
| Material | High Strength Copper Alloy | Finish | Tin Plated |
| Size | 1-3/8 in L x 2-1/8 in W x 2-5/8 in H | Standards | CSA Certified, RoHS Compliant |
| Application | For Heavy Duty Connections, Spacer Separates Dissimilar Conductors and Provides Long Contact Length | UPC | 781810082553 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 |