Abbotsford
BURKVSU44

BURNDY KVSU44 500-1000 kcmil CU/AL Burndy® Type KVSU Universal Oklip™ Mechanical Connector

Price $292.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KVSU44

Description

Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:500 in -lb,wrench size:5/16 cross flats.

Specifications

Brand Name Burndy Sub Brand OKLIP™
Item Name Service Post Connector Type KVSU, Universal
Material High Strength Copper Alloy Finish Tin Plated or Galvanic/Electrolytic Zinc Plated
Standards CSA Certified, RoHS Compliant Application For All Combinations of Copper, Aluminum, ACSR, AAAC and 5005, Heavy Duty Connections
UPC 781810084809

Packages

1 - UNIT - 1 12 - UNIT - 12