×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
BURKVSU40

BURNDY KVSU40 400-800 kcmil CU/AL Burndy® Type KVSU Universal Oklip™ Mechanical Connector

Price $188.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KVSU40

Description

Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque: 500 in -lb,wrench size:3/4 cross flats.

Specifications

Brand Name Burndy Sub Brand OKLIP™
Item Name Service Post Connector Type KVSU, Universal
Material High Strength Copper Alloy Finish Tin Plated or Galvanic/Electrolytic Zinc Plated
Standards CSA Certified, RoHS Compliant Application For All Combinations of Copper, Aluminum, ACSR, AAAC and 5005, Heavy Duty Connections
UPC 781810084502

Packages

1 - UNIT - 1 6 - UNIT - 6