Description
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 3 AWG (Str) / 10 - 2 AWG (Sol), 3/8" Stud.
Specifications
| Brand Name | Burndy | Sub Brand | Servit Post™ |
| Item Name | Service Post Connector | Type | K2C |
| Conductor Size | 10 AWG | Material | Bronze Alloy |
| Finish | Untreated | Standards | UL Listed, CSA Certified, RoHS Compliant |
| Application | For used to Ground One or Two Copper Cables to Steel Structures, Fence Posts, Transformers, Tap One or Two Cables from Bus Bar and Direct Burial | UPC | 781810257104 |
Packages
| 1 - UNIT - 1 | 50 - UNIT - 50 |