Description
Mechanical Grounding Connector, Cable to Flat, 2-2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2" Stud,Body height:1.81.
Specifications
| Brand Name | Burndy | Sub Brand | Servit Post™ |
| Item Name | Mechanical Grounding Connector | Type | Cable to Flat |
| Conductor Size | 2 AWG Stranded, 3/0 AWG Solid | Stud Size | 1/2 x 17/32 |
| Hex Nut Size | 1 in W | Material | Bronze Alloy |
| Finish | Unplated | Series/Model | KC |
| Standards | UL 467 Listed | Application | For Joining Cable to Flat, Direct Burial Application |
| UPC | 781810257401 |
Packages
| 1 - UNIT - 1 | 25 - UNIT - 25 |