Description
BLACKBURN® one-piece two bolt connector with spacer. Castings and bolts are made of high-strength copper alloy. Spacer of ductile, high-conductivity copper alloy. One-piece construction, contoured spacer is ringed and swings easily over the conductor. For use on copper, aluminium and ACSR conductors.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Two-Bolt Connector with Spacer | Type | Single |
| Conductor Size | 4 AWG - 350 kcmil Minimum, 4/0 AWG - 350 kcmil Maximum | Stud Size | 3/4 in |
| Material | Aluminum/Copper | Finish | Untreated |
| Standards | UL E9809 | UPC | 783786400256 |
Packages
| 1 - UNIT - 1 | 12 - UNIT = 12 | 1920 - UNIT = 1920 |