Description
BLACKBURN® split bolt connector. Bolt and nut are made of high strength corrosion-resistant bronze alloy. CSA Certified and UL Listed.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Split Bolt Connector | Type | High Strength, Type H |
| Material | Bronze Alloy, Copper | Standards | UL File No. E9809 |
| Application | For Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection | UPC | 783786200290 |
Packages
| 1 - UNIT - 1 | 18 - UNIT = 18 | 1440 - UNIT = 1440 |