Description
Copper Split Bolt, Cu: 12-10 AWG (Str) (Run & Tap).
Specifications
| Brand Name | Burndy | Sub Brand | Servit® |
| Item Name | Split Bolt | Type | KS |
| Main Conductor Size | 10-12 AWG | Nut Size | 1/2 in |
| Material | High Conductivity Copper Alloy | Tap Conductor Size | 10-16 AWG |
| Conductor Type | Solid Copperweld, Stranded and Solid Copper (Run and Tap) | Overall Length | 22 mm |
| Finish | Plain Copper Plated, Untreated | Tightening Torque | 80 in-lb |
| Dimensions | 0.85 in L x 0.38 in W | Standards | UL Listed, CSA Certified, RoHS Compliant |
| Application | For Direct Burial Cables | UPC | 781810015254 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |