Abbotsford
burks22

BURNDY KS22 8AWG (Str.)-6 AWG (Sol.) (Run & Tap) Type KS Servit™ Copper Split Bolt

Price $11.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KS22

Description

Copper Split Bolt, Cu: 8 AWG (Str)-6 AWG (Sol) (Run & Tap),Length:1.50.

Specifications

Brand Name Burndy Sub Brand Servit®
Item Name Split Bolt Type KS, Compact
Main Conductor Size 2-6 AWG Bolt Size 19/32 IN
Nut Size 3/4 in Material High Conductivity Copper Alloy
Tap Conductor Size 14-2 AWG Conductor Type Solid Copperweld, Stranded and Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld (Run and Tap)
Finish Plain Copper Plated, Untreated Tightening Torque 275 in-lb
Dimensions 1-1/2 in L x 0.6 in W Standards UL 467, CSA Certified, RoHS Compliant
Application For Direct Burial Applications in Earth or Concrete, Copper UPC 781810012505

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok