COLOR-KEYED® Compression lug for aluminium/copper code conductors. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 60102-TB Color-Keyed® Aluminum One-Hole Lug - Straight Long Barrel, Blue 24
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 8 AWG | Number of Holes | 1 |
Stud Size | 1/4 in | Color Code | Blue |
Material | Aluminum | Voltage Rating | 35 kV |
Barrel Type | Long, Straight | Die Code | 24 |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210601021 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 200 - UNIT = 200 | 5040 - UNIT = 50400 |