Abbotsford
buryal1ct12

HUBBELL YAL1CT12 1/2 inch #1 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel - Tin Plated

Price $15.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL1CT12

Description

Burndy Canada YAL1CT12 Hylug Compression Lug, Cable Size 1 AWG, 1/2 IN Stud, 1 Hole, 600 - 35000 V, Electrolytic Tin Plated Copper, Green, 2.19 IN Length, Barrel Type 0.73 IN Length Chamfered Standard Short Barrel, Pad/Tongue Dimensions 0.81 IN Width X 0.08 IN Thickness, Standard Straight Tongue, Die Index 11, Tools, Die Set Catalog Number, And (Number Of Crimps) Mechanical OUR840, MD6, MD7, MD6-R2, MD7-34R Tool, X1CRT-1, W1CRT-1, W1CVT Die, (1); Hydraulic Y500CT, PATMD6, PAT600, Y35, Y39, Y750, PAT750, PAT46 Tool, U1CRT-1, U4CABT Die, (1); Y46 Tool, U1CRT-1, U4CABT Die With PUADP-1 Adapter, (1); Y45 Tool, U1CRT-1, U4CABT Die With PT6515 Adapter, (1), Dieless Tools (Number Of Crimps) Mechanical MY29-3, MY29-11, MRC840 Tool, (1); Hydraulic Y644, Y81KFT, Y4PC834 Tool, (1), UL468A-468B, CSA Certified, ROHS Compliant

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type Compression Lug
Conductor Size 1 AWG Number of Holes 1
Stud Size 1/2 in Tongue Size 0.81 in W x 0.08 in T
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Chamfered, Short
Finish Electro Tin-Plated Standards CSA Certified
UPC 781810416877

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok