
HUBBELL 1/2 inch 350kcmil Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Burndy Canada YAL31T12 Hylug Terminal Lug, Compression, Cable Size 350 MCM, 1/2 IN Stud, 1 Hole, 35 KV, Tin Plated Copper, Red, 2-3/4 IN Length, Barrel Type Standard, Pad/Tongue Dimensions 1.29 IN Width
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Terminal Lug with Sight Hole | Type | Compression Terminal Lug |
Conductor Size | 350 MCM | Number of Holes | 1 |
Stud Size | 1/2 in | Color Code | Red |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Straight | Finish | Tin Plated |
UPC | 621945061835 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |