
HUBBELL YAL34T58 5/8 inch 500kcmil Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Burndy Canada YAL34T58 Hylug Terminal Lug, Compression, Cable Size 500 MCM, 5/8 IN Stud, 1 Hole, 35 KV, Tin Plated Copper, Brown, 3.37 IN Length, Barrel Type 1.37 IN Length Chamfered Standard Barrel, Pad/Tongue Dimensions 1.55 IN Width X 0.23 IN Thickness, Standard Straight Tongue, Die Index 20, UL468A-468B, CSA Certified, ROHS Compliant
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Terminal Lug | Type | Non-Insulated, 1-Hole |
Conductor Size | 500 MCM | Number of Holes | 1 |
Stud Size | 5/8 in | Color Code | Brown |
Material | Copper | Voltage Rating | 35 kV |
Barrel Type | Straight | Tongue Type | Straight |
Terminal Connection | Slender Flange | Finish | Tin Plated |
UPC | 781810417379 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |