
HUBBELL 5/8 inch 9.5AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated
Description
Burndy Canada YAL39T58 Compression Lug, Cable Size 750 KCMIL Stranded, 5/8 IN Stud, 1 Hole, Electrolytic Tin Plated Copper, Black, 4.04 IN Length, Barrel Type 1.41 IN Length Chamfered Standard Short Barrel, Pad/Tongue Dimensions 1.89 IN Width X 0.27 IN Thickness, Straight Tongue, Die Index 24, UL468A-468B, CSA Certified, ROHS Compliant
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Compression Lug | Type | Compression Lug |
Conductor Size | 750 kcmil Stranded | Number of Holes | 1 |
Stud Size | 5/8 in | Tongue Size | 1.89 in W x 0.27 in T |
Color Code | Black | Material | Copper |
Barrel Type | Chamfered, Short | Finish | Electro Tin-Plated |
Standards | CSA Certified | UPC | 781810417454 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |