Abbotsford
buryav26l3

HUBBELL AN- 2/0 Flex, 1/2 inch Stud 1-H Burndy HYLUG Type YAV Copper Compression Lug

Price $17.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAV26L3

Description

Copper Compression Lug, Heavy Duty, Ring Tongue, 1 Hole w/ Inspection Window, AN- 2/0 Flex, 1/2" Stud, Short Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug with Inspection Window Type Heavy-Duty, Uninsulated
Conductor Size 2/0 AWG Flexible Number of Holes 1
Stud Size 1/2 in Overall Length 2.32 in
Material Copper Barrel Type Short
Tongue Type Ring Finish Tin-Plated
Mounting Type 13 mm Hole Standards UL 467 Listed, Military Specified
Application For Use on Type AN Aircraft Cable, Extra Flexible Conductors and Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers UPC 781810025734

Packages

1 - UNIT - 1 10 - UNIT - 10