Abbotsford
buryav4cl2

HUBBELL AN 4 Flex, 3/8 inch Stud 1-H Burndy HYLUG Type YAV Copper Compression Lug

Price $6.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAV4CL2

Description

Compression lug is a seamless, heavy duty uninsulated compression terminal manufactured from electrolytic copper and is for use on type AN aircraft cable, extra flexible conductors and commercial (code) conductors. The seamless tubing produces a double thick tongue and seamless barrel design provides a strong connector for demanding applications requiring high reliability.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug with Sight Hole Type Heavy-Duty, Straight, Uninsulated
Conductor Size 4 AWG Flexible Number of Holes 1
Stud Size 3/8 in Overall Length 1.48 in
Color Code Black/White Material Copper
Barrel Type Seamless Tongue Type Ring
Finish Tin-Plated Mounting Type 10 mm Hole
Standards UL 467 Listed, Military Specified Application For Use on Type AN Aircraft Cable, Extra Flexible Conductors and Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers
UPC 781810025550

Packages

200 - UNIT - (200)