Abbotsford
buryav6cl4

HUBBELL AN 5 & 6 Flex, 5/16 inch Stud 1-H Burndy HYLUG Type YAV Copper Compression Lug

Price $5.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAV6CL4

Description

Copper Compression Lug, Ring Tongue, 1 Hole w/ Inspection Window, AN 5 & 6 Flex, 5/16" Stud, Short Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type Heavy Duty, Chamfered
Conductor Size 6 AWG Number of Holes 1
Stud Size 5/16 in Overall Length 1.43 in
Material Copper Barrel Type Standard
Tongue Type Ring Strip Length 1/2 in
Finish Tin Plated Standards CSA Certified, UL 467 Listed, Military Specified
Application For Use on Type AN Aircraft Cable, Extra Flexible Conductors and Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers UPC 781810025628

Packages

1 - UNIT - 1 10 - UNIT - 10