
ABB 256-30695-422 Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Blue 24
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 6 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Color Code | Blue |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard, Straight | Finish | Tin Plated |
UPC | 786210642888 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |