
ABB 256-30695-339 Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Brown 87
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated, 1-Hole |
Conductor Size | 500 kcmil | Number of Holes | 1 |
Stud Size | 3/8 in | Color Code | Brown |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard | Terminal Connection | Slender Flange |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210128023 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 4800 - UNIT - 4800 |