Abbotsford
tab54409

ABB 54409 Color-Keyed® Copper One-Hole High Voltage Lug - Straight Long Barrel, Pink Rounding Die, 42R

Price $33.8477 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54409

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper. Recommended for up to 15kV. Installed with standard TB 14 and 15-tons compression tools with special rounding dies, the compression forms the connector and conductor into a solid mass to provide an optimum electrical bond between connector and conductor. The rounding die-overlapped compressions provide a smooth round surface. This combined with the tapered barrel ends, addresses the control for potentially damaging electrical stresses of high voltages.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 1/0 AWG Number of Holes 1
Stud Size 3/8 in Color Code Black
Material Copper Voltage Rating 15000 V
Barrel Type Long, Straight Finish Tin Plated
Standards UL File No. E9809 Listed UPC 786210544090

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok