
ABB 1/2 inch 250 kcmil Color-Keyed 1-Hole Copper Lug, Ruby
Description
Compression lug for copper conductor. Made of copper. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Color-Keyed® |
Item Name | Compression Lug | Type | High Voltage, Non-Insulated |
Conductor Size | 250 kcmil | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Ruby | Material | Copper |
Voltage Rating | 15000 V | Barrel Type | Blind End, Long |
Die Code | 60R | Finish | Tin Plated |
Temperature Rating | 105 degrees C | Standards | UL E9809 Listed |
UPC | 786210544137 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |