
ABB 54443 Color-Keyed® Copper One-Hole High Voltage Lug - Straight Long Barrel, Brown Rounding Die, 33R
Description
Color-Keyed® one hole lug is a compression connector for copper conductors. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications. This combined with the tapered barrel ends, addresses the control for potentially damaging electrical stresses of high voltages.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | High Voltage |
Conductor Size | 2 AWG | Number of Holes | 1 |
Barrel Length | Long | Color Code | Brown |
Material | Copper | Voltage Rating | 15 kV |
Barrel Type | Long, Straight | Finish | Tin Plated |
Temperature Rating | 105 degrees C | Standards | UL File Number E9809 |
UPC | 786210544434 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 |