Abbotsford
tab54465

ABB 54465 Color-Keyed® Copper One-Hole High Voltage Lug - Straight Long Barrel, Orange Rounding Die, 49R

Price $63.2583 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54465

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper. Recommended for up to 15kV. Installed with standard TB 14 and 15-tons compression tools with special rounding dies, the compression forms the connector and conductor into a solid mass to provide an optimum electrical bond between connector and conductor. The rounding die-overlapped compressions provide a smooth round surface. This combined with the tapered barrel ends, addresses the control for potentially damaging electrical stresses of high voltages.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Straight, High Voltage, Non-Insulated
Conductor Size 3/0 AWG Number of Holes 1
Barrel Length Long Color Code Orange
Material Copper Voltage Rating 15 kV
Barrel Type Long Finish Tin Plated
Temperature Rating 105 degrees C Standards UL E9809
UPC 786210544656

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok