
ABB 54906BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Grey 29
Description
Color-Keyed® one hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/4 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 4 AWG | Number of Holes | 1 |
Stud Size | 1/4 in | Barrel Length | Long |
Color Code | Gray | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 29 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210890104 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 1260 - UNIT = 126000 |