
ABB 54910BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Black 45
Description
Color-Keyed® one hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 2/0 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Color Code | Black |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long, Straight | Die Code | 45 |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210898162 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 2520 - UNIT = 25200 |