
ABB 54913BEBS Color-Keyed® Copper One-Hole Lug - Straight Long Belled End Barrel, Yellow 62
Description
Copper One-Hole Lug, Long Barrel, Bell Shaped End, Blind End, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Size, Tin Plated Blind End, Die Code 62, Die Color Code Yellow
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Bell Shaped End |
Conductor Size | 250 kcmil | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Diameter | 0.85 in |
Tongue Size | 1.062 in L x 1-1/4 in W x 0.14 in T | Overall Length | 2.962 in |
Color Code | Yellow | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 62 | Finish | Tin Plated |
UPC | 786210935805 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 |