Abbotsford
tab54916be

ABB 54916BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Blue 76

Price $49.0289 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54916BE
Documents Documents

Description

Color-Keyed® one hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 400 kcmil Number of Holes 1
Stud Size 1/2 in Barrel Length Long
Color Code Blue Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Die Code 76 Finish Tin Plated
Standards UL File Number E9809 UPC 786210898209

Packages

1 - UNIT - 1 6 - UNIT = 6 60 - UNIT = 60 5760 - UNIT = 5760