
ABB 54917BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Blue 76
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Conductor Size | 400 kcmil | Number of Holes | 1 |
Stud Size | 0.625 in | Barrel Length | Long |
Color Code | Blue | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210194783 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |