Abbotsford
tab54920be

ABB 54920BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Green 94

Price $103.6263 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54920BE
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Non-Insulated
Conductor Size 600 kcmil Number of Holes 1
Stud Size 5/8 in Barrel Length Long
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Die Code 94 Finish Tin Plated
Standards UL E9809 UPC 786210898223

Packages

1 - UNIT - 1 6 - UNIT = 6 60 - UNIT = 60 2880 - UNIT = 2880