
ABB 54921BEBS Color-Keyed® Copper One-Hole Lug - Straight Long Belled End Barrel, Green 94
Description
Long barrel bell shaped copper lug.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Bell Shaped End |
Conductor Size | 600 kcmil | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Green | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Finish | Tin Plated | Standards | UL E9809 Listed |
UPC | 786210874401 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |