
ABB 54922BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Black 106
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 750 kcmil | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Black | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 106 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210194813 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 | 1320 - UNIT = 1320 |