ABB 54923BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Black 106
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Non-Insulated |
Conductor Size | 750 kcmil | Number of Holes | 1 |
Stud Size | 5/8 in | Barrel Length | Long |
Color Code | Black | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 106 | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210898230 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 6 - UNIT = 6 | 30 - UNIT = 30 | 3240 - UNIT - 3240 |