
ABB 54928BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, 125
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | 1-Hole Compression Lug | Type | Straight |
Conductor Size | 1000 kcmil | Number of Holes | 1 |
Stud Size | 0.625 in | Barrel Length | Long |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long | Die Code | 125 |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210898247 |
Packages
1 - UNIT - 1 | 3 - UNIT = (3) | 30 - UNIT = 30 |